CGK630UB | PANDUIT

PANDUIT | CGK630UB | Complete Grounding Kit, Installations on Cabinets With 42 RUs, Cage Nut Rail Fasteners And Rail Depth Up To 30" (.75M)

  • Manufacturer # CGK630UB
  • Anixter #333838
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Description

Complete grounding kit for new installations on cabinets with 42 RUs, cage nut rail fasteners and rail depth up to 30" (.75M); includes one RGS13442B-4-1 cabinet grounding strip kit, two RGESD2B-1 ESD port kits, one RGRB19U grounding busbar kit and one CGJ630UB front to back rail jumper kit.

Features
  • Provides a dedicated ground system to maintain system performance and protect network equipment and personnel
  • Patent pending hardware incorporates paint piercing serrations to create a bond point between the cabinet rail, grounding strip, grounding busbar and lug; hardware never needs to be removed as new equipment is added
  • Innovative design requires no RUs on the front of the cabinet to allow for maximum cabinet density
  • Includes all components needed for a new cabinet grounding installation: cabinet grounding strip kit, two-hole electrostatic discharge (ESD) port kit, grounding busbar kit and front to back rail jumper kit
  • Optimized for installation on 19" cabinets that meet EIA-310-D with 42 RUs and cabinet rail depths up to 40"
  • Engineered to comply with US and International grounding requirements