CGM20B-LM20 - FLEXICON - M20 X 1.5 10-14MM | Anixter
CGM20B-LM20 | FLEXICON

FLEXICON | CGM20B-LM20 | M20 X 1.5 10-14MM BLACK NYLON CABLE GLAND IP68 CGM20B-LM20-NB

  • Manufacturer # CGM20B-LM20
  • Anixter #CMCBGLM2000025
Approvals: UL
Cable/Tube/Bundle Dia: 20.0MM
Category: GLANDS AND ADAPTORS
Color: BLACK
Flammability Rating: UL94V-2
Material: NYLON
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Type: CABLE GLAND
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items