Select Country and Language Europe, Middle East & Africa / English
Change Country
CH4X1C-4000 | CARLON

CARLON | CH4X1C-4000 | 1.5" CORRUGATED PLENUM OUTDOORINNDERDUCT WITH PULL TAPE ORANGE

  • Manufacturer # CH4X1C-4000
  • Anixter #354279
Color: ORANGE
Construction: CORRUGATED
Diameter: 1.5"
Fabric Cell Count: 1 CELL
Includes Pull Tape: YES
Location: INDOOR
Type: PLENUM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items