CHB2AW-X - PANDUIT - Blank Mini-Com Insert, | Anixter
CHB2AW-X | PANDUIT

PANDUIT | CHB2AW-X | Blank Mini-Com Insert, 1/2 Size Of Two Position, Arctic White, Pack of 10

  • Manufacturer # CHB2AW-X
  • Anixter #522802
Color: IVORY
Modular Size: 1/2
Description

1/2 Blank Insert, Arctic White. Compatible with classic and executive faceplate frames. Front releasable. Accept Mini-Com Modules for Shielded Twisted Pair (STP) and Unshielded Twisted Pair (UTP) cable, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes.

Features
  • Compatible with classic and executive faceplate frames
  • Front releasable
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items