CHES2SAWY | PANDUIT

PANDUIT | CHES2SAWY | Faceplate, 2 Port, 50x50mm, Sloped Shuttered, Accepts Mini-Com Modules, Screws Included For Mounting, Arctic White

  • Manufacturer # CHES2SAWY
  • Anixter #316085
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

50 x 50mm sloped faceplate holds up to two Mini-Com Modules. Supplied with mounting screws, metal mounting plate, label/label holder and icon slots. Depth to rear of modules: 38.23mm

Features
  • Individual modules snap in and out
  • 100% modular
  • Excellent for fully shielded copper cabling and fiber applications
  • Shuttered and unshuttered versions available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items