CHES3AWY - PANDUIT - Faceplate, 3 Port, | Anixter
CHES3AWY | PANDUIT

PANDUIT | CHES3AWY | Faceplate, 3 Port, 55x55mm, Sloped, Accepts Mini-Com Modules, Screws Included For Mounting, Arctic White

  • Manufacturer # CHES3AWY
  • Anixter #517690
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Features
  • Individual modules snap in and out
  • 100% modular
  • Excellent for fully shielded copper cabling and fiber applications
  • Shuttered and unshuttered versions available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items