CHES3IWY - PANDUIT - Faceplate, 3 Port, | Anixter
CHES3IWY | PANDUIT

PANDUIT | CHES3IWY | Faceplate, 3 Port, 55x55mm, Sloped, Accepts Mini-Com Modules, Screws Included For Mounting, Off White

  • Manufacturer # CHES3IWY
  • Anixter #519169
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Description

55 x 55mm sloped faceplate holds up to three Mini-Com Modules. Supplied with mounting screws, metal mounting plate, label/label holder. Depth to rear of modules: 38.23mm

Features
  • Individual modules snap in and out
  • 100% modular
  • Excellent for fully shielded copper cabling and fiber applications
  • Shuttered and unshuttered versions available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items