CHF2MPW-X - PANDUIT - Insert, 2 Port, 1/3 | Anixter
CHF2MPW-X | PANDUIT

PANDUIT | CHF2MPW-X | Insert, 2 Port, 1/3 Size, Flat, Accepts Mini-Com Modules, Polar White, Pack of 10

  • Manufacturer # CHF2MPW-X
  • Anixter #521775
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items