Select Country and Language Europe, Middle East & Africa / English
Change Country
CHLK66S2SEW | PANDUIT

PANDUIT | CHLK66S2SEW | Adapter, OPUS 66, 2 Port, Sloped Shuttered, Accepts Mini-Com Modules, European White

  • Manufacturer # CHLK66S2SEW
  • Anixter #362009
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Mini-Com LK OPUS* 66 Faceplate 2 Port

Features
  • Mini-Com(TM) Inserts are front releasable
  • Modules snap in and out for easy moves, adds and changes
  • Works with LK Opus 66 faceplate series
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items