Select Country and Language Europe, Middle East & Africa / English
Change Country
CHLKCLS2SEW | PANDUIT

PANDUIT | CHLKCLS2SEW | Faceplate & Adapter, 2 Port, Use With Danish LK Clic'Line Series Back Box, Includes (1) 1/2-Size Sloped Shuttered Insert With (2) Mini-Com Modules, European White

  • Manufacturer # CHLKCLS2SEW
  • Anixter #360294
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Mini-Com Faceplate for use with LK Clic'Line Series faceplate snaps to LK back box. Includes one 1/2 size sloped shuttered insert; holds up to 2 Mini-Com Modules

Features
  • Mini-Com(TM) Inserts are front releasable
  • Modules snap in and out for easy moves, adds and changes
  • Built in label pocket for easy identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items