CHS2SWH-X - PANDUIT - Insert, 2 Port, Sloped | Anixter
CHS2SWH-X | PANDUIT

PANDUIT | CHS2SWH-X | Insert, 2 Port, Sloped Shuttered, White, Pack of 10

  • Manufacturer # CHS2SWH-X
  • Anixter #527338
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Features
  • Compatible with classic and executive faceplate frames
  • Front releasable
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items