Select Country and Language Europe, Middle East & Africa / English
Change Country
CHSR2IW-X | PANDUIT

PANDUIT | CHSR2IW-X | Insert, 2 Port, 1/2 Size, Sloped Recessed, Off White, Pack of 10

  • Manufacturer # CHSR2IW-X
  • Anixter #267337
Color: OFFWHITE
Gang: 1
Loaded: NO
Number of Ports: 2
_Color: Off-white
Description

Mini-Com Insert, 2 Port, 1/2 Size, Sloped Recessed, Off White

Features
  • Compatible with classic and executive faceplate frames
  • Front releasable
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items