Select Country and Language Europe, Middle East & Africa / English
Change Country
CIFZC8 | PANDUIT

PANDUIT | CIFZC8 | Fully assembled In-Floor Zone Cabling Box requires 8" minimum access floor depth; clear finish. Dimensions: 24"L x 24"W x 6"D (609.60mm x 609.60mm x 152.40mm)

  • Manufacturer # CIFZC8
  • Anixter #239681
Color: CLEAR
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: FLOOR-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Features
  • Accept all standard 19" patch panels
  • UL2043 approved for use in air-handling spaces
  • Work with standard 24" x 24" raised floor panels
  • Plenum rated foam kit and mounting brackets included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items