Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588ABLY | PANDUIT

PANDUIT | CJ588ABLY | Mini-Com Jack Module, Category 5e/Class D, UTP, Unshielded, 8-Position 8-Wire, T568A, Leadframe Style, Black

  • Manufacturer # CJ588ABLY
  • Anixter #180448
Category: CATEGORY 5E
Color: BLACK
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Ports: 1
Termination: IDC
Wiring: T568A
Description

Mini-Com Mini-Jack Category 5e Module T568A Wired

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items