Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588BGRY | PANDUIT

PANDUIT | CJ588BGRY | Mini-Com Leadframe Jack Module, Category 5e, UTP, 8-Position 8-Wire, T568B, Green

  • Manufacturer # CJ588BGRY
  • Anixter #180442
Category: CATEGORY 5E
Color: GREEN
Number of Ports: 1
Termination: IDC
Wiring: T568B
Description

Mini-Com Mini-Jack Category 5e Module T568B Wired

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items