Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588BRDY | PANDUIT

PANDUIT | CJ588BRDY | 1-PORT MOD JACK IDC 8W8P UTP T568B CAT5E MINI-JACK RED ROHS

  • Manufacturer # CJ588BRDY
  • Anixter #427918
Category: CATEGORY 5E
Color: RED
Number of Ports: 1
Termination: IDC
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items