Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588BUY | PANDUIT

PANDUIT | CJ588BUY | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Blue, Leadframe Style

  • Manufacturer # CJ588BUY
  • Anixter #175023
Category: CATEGORY 5E
Color: BLUE
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • Clear termination cap: Enables easy troubleshooting and eases conductor alignment during termination
  • Modular: UTP jack modules snap in and out of all Mini-Com Faceplates, Modular Patch Panels and Surface Mount Boxes for easy moves, adds and changes
  • True strain relief: Controls cable bend radius for long term installed performance
  • RJ45 interface: Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identification: Can be clearly identified with optional labels and icons for port identification
  • Termination tools (optional): CJT-X termination tool ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability
  • Block out device (optional): Provides a simple and secure method to control access to data ports while not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items