Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588BYLY | PANDUIT

PANDUIT | CJ588BYLY | Mini-Com Leadframe Jack Module, Category 5e, UTP, 8-Position 8-Wire, T568B, Yellow

  • Manufacturer # CJ588BYLY
  • Anixter #180443
Category: CATEGORY 5E
Color: YELLOW
Number of Ports: 1
Termination: IDC
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items