Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588GRY | PANDUIT

PANDUIT | CJ588GRY | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Green, Leadframe Style

  • Manufacturer # CJ588GRY
  • Anixter #175021
Category: CATEGORY 5E
Color: GREEN
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items