Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ588IW | PANDUIT

PANDUIT | CJ588IW | Discontinued by Manufacturer, Suggested Replacement See Anixter # 174018

  • Manufacturer # CJ588IW
  • Anixter #517838
Category: CATEGORY 5E
Color: IVORY
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com Unshielded Module: Cat 5e, 8 position, 8 wire universal module. Termination cap is color coded for T568A and T568B wiring schemes. Color: Arctic white, Terminates 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items