CJ5E88TGBU | PANDUIT

PANDUIT | CJ5E88TGBU | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Blue, TG Style

  • Manufacturer # CJ5E88TGBU
  • Anixter #311332
Category: CATEGORY 5E
Color: BLUE
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-5E JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • Descending Length Cable Markings-Easy Identification of Remaining Cable Reduces Installation Time and Cable Scrap
  • The End-To-End System Provides Gigabit Ethernet Performance with Usable Bandwidth Beyond 100 MHz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items