Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ5E88TGEI-24 | PANDUIT

PANDUIT | CJ5E88TGEI-24 | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Electric Ivory, TG Style, Pack of 24

  • Manufacturer # CJ5E88TGEI-24
  • Anixter #591443
Category: CATEGORY 5E
Color: IVORY
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-5E JACK
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items