Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ5E88TGIW | PANDUIT

PANDUIT | CJ5E88TGIW | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Off White, TG Style

  • Manufacturer # CJ5E88TGIW
  • Anixter #311335
Category: CATEGORY 5E
Color: OFFWHITE
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-5E JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

8 position, 8 wire universal module. Red, color coded for T568A and T568B wiring schemes.designed to comply with TIA/EIA-568-B Category 5e standard, No punchdown tool required, optional termination tool (CGJT)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items