Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ5E88TIW | PANDUIT

PANDUIT | CJ5E88TIW | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Off White, T Style

  • Manufacturer # CJ5E88TIW
  • Anixter #212934
Category: CATEGORY 5E
Color: OFFWHITE
Family: PAN-PUNCH
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-5E JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

8 position, 8 wire universal module. Red, color coded for T568A and T568B wiring schemes.designed to comply with TIA/EIA-568-B Category 5e standard, No punchdown tool required, optional termination tool (CGJT)

Features
  • 100% performance tested: Confidence that each jack module will deliver the critical electrical performance requirements
  • Improved termination cap: Conductor retention slots simplify jack module termination
  • Modular: UTP jack modules snap in and out of all Mini-Com Faceplates, Modular Patch Panels and Surface Mount Boxes for easy moves, adds and changes
  • True strain relief: Controls cable bend radius for long term installed performance
  • Individually serialized: Marked with quality control number for future traceability
  • RJ45 interface: Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identification: Can be clearly identified with optional labels and icons for port identification
  • ermination tools (optional): CGJT termination tool ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability
  • Block out device (optional): Provides a simple and se cure method to control access to data ports while not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items