CJ5E88TWH | PANDUIT

PANDUIT | CJ5E88TWH | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, White, T Style

  • Manufacturer # CJ5E88TWH
  • Anixter #212937
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Sub Family: MINI-COM TX-5E JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com Module, Category 5e, Unshielded Twisted Pair (UTP), 8 Port 8 Wire, White, T Style. Exceed requirements of ANSI/TIA-568-C.2 Category 5eabd ISO 11801 Class D channel standards. Exceed ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Each jack is 100 percent tested to ensure NEXT and RL performance and is individually serialized for traceability. Utilize patent-pending enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining cable pair geometry and eliminating conductor untwist. Contacts plated with 50 microinches of gold for superior performance. No punchdown tool required; termination tool (CGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Red termination cap designates Category 5e performance. Terminate 4-pair, 24 û 22 AWG, 100 ohm, solid twisted pair cable. Universal termination cap is color-coded for T568A and T568B wiring schemes. Can be clearly identified with optional labels and icons. Compatible with Mini-Com Modular Patch Panels, Faceplates, and Surface Mount Boxes.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items