CJ688T3AW - PANDUIT - Discontinued By | Anixter
CJ688T3AW | PANDUIT

PANDUIT | CJ688T3AW | Discontinued By Manufacturer, No Suggested Replacement Provided

  • Manufacturer # CJ688T3AW
  • Anixter #545641
Category: CATEGORY 6
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Mini-Com TX-6 Unshielded Module: Category 6 performance: 8 position, 8 wire universal module. Termination cap is color coded for T568A and B wiring schemes. Color: Arctic white, Terminates 4-pair 24/22 AWG 100 ohm unshielded twisted pair cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items