Select Country and Language Europe, Middle East & Africa / English
Change Country
CJ688TGBL-24 | PANDUIT

PANDUIT | CJ688TGBL-24 | Mini-Com Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Black, TG Style, Pack of 24

  • Manufacturer # CJ688TGBL-24
  • Anixter #366415
Category: CATEGORY 6
Color: BLACK
Family: GIGA-CHANNEL
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-6 JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Category 6, RJ45, 8-position, 8-wire universal module, bulk packaged.

Features
  • 100% performance tested: Confidence that each jack module will deliver the critical electrical performance requirements
  • Modular: UTP jack modules snap in and out of all Mini-Com Faceplates, Modular Patch Panels and Surface Mount Boxes for easy moves, a dds, and changes
  • Individually serialized: Marked with quality control number for future traceability
  • RJ45 interface: Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identificatio: Can be clearly identified with optional labels and icons for port identification
  • Angle termination version available: Side opening allows cable to be terminated to the right or left side of the jack module; ideal for installations that have minimal d epth that may not allow standard bend radius practices to be accommodated
  • Termination tools (optional): EGJT termination tool ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components fo r maximum reliability; TGJT termination tool ideal for high volume installations
  • Block out device (optional): Provides a simple and secure method to control access to data ports while not in use
  • Shuttered version (optional): Integrated spring shuttered door keeps out dust and debris of unmated RJ45 jack modules automatically
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items