CJ688TGBL - PANDUIT - Mini-Com Module, | Anixter
CJ688TGBL | PANDUIT

PANDUIT | CJ688TGBL | Mini-Com Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Black, TG Style

  • Manufacturer # CJ688TGBL
  • Anixter #311268
Category: CATEGORY 6
Color: BLACK
Family: GIGA-CHANNEL
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-6 JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com TX-6 Unshielded Module: Category 6 performance: 8 position, 8 wire universal module. Termination cap is color coded for T568A and B wiring schemes. Color: Black, Terminates 4-pair 24/22 AWG 100 ohm unshielded twisted pair cable

Features
  • 100% Performance tested - Confidence that each jack module will deliver the critical electrical performance requirements
  • Utilizes enhanced Giga-TX technology - Optimizes performance by eliminating conductor untwist and reduces installation time and expense
  • Improved termination cap - Conductor retention slots simplify jack module termination
  • Modular - UTP jack modules snap in and out of all Mini-Com faceplates, modular patch panels and surface mount boxes for easy moves, adds and changes
  • True strain relief - Controls cable bend radius for long term installed performance
  • Individually serialized - Marked with quality control number for future traceability
  • RJ45 interface - Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identification - Can be clearly identified with optional labels and icons for port identification
  • Keyed version available - Color-specific keys with positive and negative keying features mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed modular plugs, offering network design flexibility, versatility, accommodating discrete networks for enhanced security
  • Angle termination version available - Side opening allows cable to be terminated to the right or left side of the jack module; ideal for installations that have minimal depth that may not allow standard bend radius practices to be accommodated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items