CJD5E88TGBU | PANDUIT

PANDUIT | CJD5E88TGBU | Mini-Com Shuttered Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Blue, TG Style

  • Manufacturer # CJD5E88TGBU
  • Anixter #363239
Category: CATEGORY 5E
Color: BLUE
Number of Ports: 1
Wiring: A/B UNIVERSAL
Description

Category 5e, RJ45, 8-position, 8-wire universal jack module.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items