CJD688TGBL | PANDUIT

PANDUIT | CJD688TGBL | Mini-Com Shuttered Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Black, TG Style

  • Manufacturer # CJD688TGBL
  • Anixter #354426
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Category 6, RJ45, 8-position, 8-wire universal shuttered jack module.

Features
  • Conductor retention slots simplify jack module termination
  • Controls cable bend radius for long term installed performance
  • Marked with quality control number for future traceability
  • Can be clearly identified with optional labels and icons for port identification
  • Integrated shuttered door keeps out dust and debris of unmated RJ45 jack modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items