Select Country and Language Europe, Middle East & Africa / English
Change Country

PANDUIT | CJS5E88TGY | Mini-Com Module, Category 5e, Shielded, 8-Position 8-Wire, Universal Wiring, TG Style

  • Manufacturer # CJS5E88TGY
  • Anixter #311353
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 1
Termination: IDC
Vendor No.: CJS588
Wiring: T568A/B
_Color: Black
  • 100% performance tested: Confidence that each jack module will deliver the critical electrical performance requirements
  • Improved termination cap: Conductor retention slots simplify jack module termination
  • Integral shield: Provides a 360 degree conductive path to ground shielded jack module with no additional assembly required; shield provides seamless bonding of the jack module with Mini-Com All Metal Modular Patch Panels
  • Modular: Shielded jack modules snap in and out of all Mini-Com Faceplates, All Metal Modular Patch Panels, and Surface Mount Boxes for easy moves, adds, and changes
  • True strain relief: Controls cable bend radius for long term installed performance
  • Individually serialized: Marked with quality control number for future traceability RJ45 interface Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identification: Can be clearly identified with optional labels and icons for port identification
  • Keyed version available Color-specific keys with positive and negative keying features mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed modular plugs, offering network design flexibility, versatility, acc ommodating discrete networks for enhanced security
  • Termination tools (optional): EGJT termination tool ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability; TGJT termination tool ideal for high volume installations
  • Block out device (optional): Provides a simple and secure method to control access to data ports while not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items