CJS688T - PANDUIT - 1-PORT MOD JACK IDC 8W8P | Anixter
CJS688T | PANDUIT

PANDUIT | CJS688T | 1-PORT MOD JACK IDC 8W8P STP T568A/B CAT6 GIGA TX

  • Manufacturer # CJS688T
  • Anixter #539409
Category: CATEGORY 6
Color: STAINLESS STEEL
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items