CJS6X88TGY - PANDUIT - Mini-Com Module, | Anixter
CJS6X88TGY | PANDUIT

PANDUIT | CJS6X88TGY | Mini-Com Module, Category 6A, Shielded, 8-Position 8-Wire, Universal Wiring, TG Style

  • Manufacturer # CJS6X88TGY
  • Anixter #311351
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • Optimizes performance by eliminating conductor untwist and reduces installation time and expense
  • Shortens the tuning length of the shielded jack module enabling higher performance
  • Shielded jack modules snap in and out of all Mini-Com faceplates, metal modular patch panels and surface mount boxes for easy moves, adds and changes
  • Controls cable bend radius for long term installed performance
  • Can be clearly identified with optional labels and icons for port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items