Select Country and Language Europe, Middle East & Africa / English
Change Country
CK-45E | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CK-45E | 45 Space End Cable Organizer For 45 Space Rl Open Frame Rack, Black Finish

  • Manufacturer # CK-45E
  • Anixter #231149
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

CK Series managers mount on all MK, RL, RLA and R4 Series open frame rack systems. Optional split lift-off covers fit on front and rear of both center and end unit styles. Built with dual channel design to handle extra large cable bundles while providing simple distribution provisions in the front and rear.

Features
  • Fits all 45 space (84" overall) RL, MK, R2, RLA and R4 Series open frame racks
  • 6" wide x 9" deep (4.5" both front & rear)
  • Strategically placed lacing points
  • Rugged steel construction
  • Finished in a durable black powder coat
  • Optional covers enhance appearance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items