Select Country and Language Europe, Middle East & Africa / English
Change Country
CL-1221 | BAHCO

BAHCO | CL-1221 | 30M CHALK LINE REEL CL-1221

  • Manufacturer # CL-1221
  • Anixter #HTLICHN3000005
Category: CHALKLINE
Height / Depth: NONE
Length: 30M
Material: PLASTIC
Product Type: LINE - CHALK
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items