CLB-6-12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CLB-6-12 | Cable Ladder, 1-Piece, Long Straight, 71" Length x 12" Width x 1.5" Height, 6 Rung, Steel, Black Powder Coated, 12 each per Pack

  • Manufacturer # CLB-6-12
  • Anixter #261695
Components: STRAIGHT SECTION
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Features
  • Ladder Sections Individually Boxed with Handles for Easy Transport
  • Compatible with Most Popular Ladder Brands and Accessories
  • Works on Both New and Existing Installations
  • Highly Durable, Scratch Resistant Black Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items