Select Country and Language Europe, Middle East & Africa / English
Change Country
CLB-VI90-4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CLB-VI90-4 | 12" WIDE, 90 DEGREE VERTICAL INSIDE BEND, BLACK FINISH, 4 PIECES

  • Manufacturer # CLB-VI90-4
  • Anixter #302171
Components: BENDS / TRANSITIONS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

This part has been discontinued by supplier.

Features
  • Ladder sections individually boxed with handles for easy transport
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items