Select Country and Language Europe, Middle East & Africa / English
Change Country
CLEAN-STICKS-125 | CORNING

CORNING | CLEAN-STICKS-125 | Fiber optic cleaning sticks, package of 10 sticks, for 1.25 mm connectors

  • Manufacturer # CLEAN-STICKS-125
  • Anixter #397789
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Corning Cable Systems Single-Fiber and Multi-Fiber Connector Cleaning Kits are designed for effective cleaning and visual inspection of fiber optic connector end-faces in LAN, central office and outside plant environments, whether fully accessible or through an adapter. Whether performing a 'dry' clean, 'wet' clean or a combination of the two, each kit offers all the products recommended for cleaning connectors. Since electrostatic discharge (ESD) is a concern during a 'dry' clean, these kits contain cleaners specifically formulated to dissipate static when the end-face is pulled across a cleaner surface or a stick is inserted into an adapter. To facilitate end-face inspection prior to mating, as recommended, a 200x microscope is included in the deluxe kits. Consumables can be purchased individually to restock the kits when needed.

Specifications
  • Product Type (FOJP): Accessories
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items