Select Country and Language Europe, Middle East & Africa / English
Change Country
CLEANER-PORT-2.5 | CORNING

CORNING | CLEANER-PORT-2.5 | Single-fiber Port Cleaner For All 2.5 Mm Ferruled Connectors Such As FC, ST Compatible And SC; Effective For PC, UPC And APC Polishes

  • Manufacturer # CLEANER-PORT-2.5
  • Anixter #391035
Fiber Type: POLISHING
Type: FIBER
Description

Corning Cable Systems Single-Fiber Port Cleaners are designed to clean connector end-faces in patch panels and adapters. An integrated dust cap allows for cleaning unmated connector end-faces. Single-fiber port cleaners are proven effective for removin g the following from connector end-faces: skin oil, hand lotion, Arizona road dust, pre- and post-mate graphite, salt, isopropyl alcohol residue and distilled water residue. These cleaners are easy to use and offer over 525 cleanings.

Features
  • - Cleaning system rotates 180 degrees to provide a full cleaning of the connector end-face
  • - Extendable tip Allows for cleaning in hard-to-reach spaces
  • - Cleaning fibers dissipates static to alleviate any electrostatic discharge concerns
  • - Easy-to-use
Specifications
  • Product Type (FOJP): Accessories
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items