Select Country and Language Europe, Middle East & Africa / English
Change Country
CLEANER-UNIV-CASS | CORNING

CORNING | CLEANER-UNIV-CASS | Fiber Optic Cleaning Cassette, Universal, offers more than 500 cleanings

  • Manufacturer # CLEANER-UNIV-CASS
  • Anixter #234819
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Corning Cable Systems Universal Connector Cleaning Cassette is designed for effective cleaning of all fiber optic connectors with an accessible ferrule including MTP, MT-RJ and the Unicam MT-RJ and MTP connectors. The cassette will work on pinned as well as pinless connectors and is the only cleaning cassette that will clean the pinned MT-RJ and MTP connectors. With three clearly marked zones for MT-RJ pinned, MTP connector pinned and pinless connectors, the pin clearance runner behind the cleanig strip allows the cleaning strip to fit between the connector pins. With the cleaning instructions permanently marked on the cassette, the compact size and disposable design make it an excellent cleaning solution.

Specifications
  • Product Type (FOJP): Accessories
  • Dimensions (HxWxD) (Metric-cm): 10.2x6.3x2.5 cm
  • Dimensions (HxWxD) (US): 4x2.5x1 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items