Select Country and Language Europe, Middle East & Africa / English
Change Country
CLEANSHEAR | B-LINE

B-LINE | CLEANSHEAR | Flextray Cleanshear Cutting Tool

  • Manufacturer # CLEANSHEAR
  • Anixter #211959
Drive / Blade: BLADE - REVERSIBLE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CARBON
Product Type: CUTTER - BOLT - END
Size / Capacity: NONE
Width / Diameter: NONE
Features
  • Exclusive, patented Cleanshear cuts tray fast
  • No sharp edges
  • Designed specifically for cutting Flextray
  • Safely cut and bend Flextray into any configuration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items