Select Country and Language Europe, Middle East & Africa / English
Change Country
CLEANSHEAR BEND | B-LINE

B-LINE | CLEANSHEAR BEND | Flextray Cleanshear Cutting Tool with Bender Attachment

  • Manufacturer # CLEANSHEAR BEND
  • Anixter #221355
Components: HARDWARE
Material: STEEL
Type: WIRE BASKET
Features
  • Cleanshear Bender has exclusive bending attachment
  • Makes bending larger trays easy
  • Recommended for bending tray widths of 16" (400mm) or greater
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items