CLESP - COMNET COMMUNUCATION NETWORKS - PoE | Anixter
CLESP | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CLESP | PoE Setup Tool

  • Manufacturer # CLESP
  • Anixter #499440
RoHS Compliant: YES
Type: RJ45
Description

The ComNet CopperLine CLES P provides surge protectionfor Ethernet connections operating under potentials of highsurge resulting from conditions such as lighting strikes or powerfluctuations.Protection is provided concurrent to the IEC EN55024 Immunity characteristics for continuous and transient, conducted andradiated disturbances, including electrostatic discharges (ES D).The CLES P requires the shield of the RJ-45 connectors to beconnected to the chassis ground.

Must be a reseller to purchase this product.

Features
  • Innovative direct in line port plug in module saving valuable
  • equipment space
  • Ability to choose only those ports that require extra
  • protection
  • Small format and easy to install in any RJ-45 connector
  • Provides addition port protection for cameras, DVRnd
  • NVRs
  • Compatible with 10/100/1000 BaseT port
  • Does not require extra ground cable
  • Compatible with PoE 802.3af and 802.3at
  • Tested and certified to EN61000-4-5 and EN55024 surge
  • standards
  • Designed and manufactured in the U.S.A.
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items