CLFE1UTP | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CLFE1UTP | Single-Channel Ethernet over UTP with Pass-through PoE

  • Manufacturer # CLFE1UTP
  • Anixter #481948
Number of Ports: 1 PORT
Description

The ComNet CopperLine CLFE(X)UTP Ethernet over UTPline consists of four models that support 100Mbps Ethernet aswell as Pass-through Power over Ethernet (PoE) over twistedpair cable (CAT5, UTP). These models support transmissiondistances of up to 3,000 feet (914m) at 10 Mbps, or 2,100feet (640m) at 100 Mbps. The CLFE1UTP, the CLFE4UTP,CLFE8UTP and the CLFE16UTP transport, one, four, eightor sixteen channels respectively. The IEEE 802.3-compliantEthernet electrical interface of these Ethernet extender s alsomeets the requirements for IEEE 802.3af/at PoE power,passing-through up to 30 watts of power per port to thepowered device (PD). The CLFE(X)UTP series may also beused interchangeably with other CopperLine Ethernet-over-UTP extenders. LED indicato rs confirm operating status ofthe device. Packaged in a rugged aluminum housing, theseunits are designed for desktop or stand-alone mounting.The CLFE8UTP and CLFE16UTP are offered in EIA 19" 1Uhigh rack for easy installation. Environmentally hardened t othe requirements of NEMA TS-1/ TS-2 for most out-of-plantapplications, and true plug-and-play design ensures ease ofinstallation and operation.

Must be a reseller to purchase this product.

Features
  • Transmits individual Ethernet data channels with Passthrough
  • PoE over standard UTP cable
  • Extends Ethernet up to 3,000 feet (914 m) over UTP
  • Extended temperature operation from -40C to +75C
  • Extended Pass-through PoE meets the IEEE 802.3af and
  • 802.3standard for Power over Ethernet
  • High-data rate, ideal for the high bandwidth requirements
  • of Mega-pixel cameras, multiple IP cameras systems, and
  • cameras requiring jumbo frame transmission
  • Symmetric Bandwidth provides consistent upload and
  • downloadth virtually zero packet loss over the total
  • usable distance
  • Type tested to RFC-2544 TCP/IP network bandwidth packet
  • transmission standards
  • User-selectable data rate for maximum bandwidth and
  • transmission distance utilization
  • Complies with all majoEE standards and RFC network
  • protocols for UDP, TCP/IP, HTTP/HTTPs
  • Designed for use in harsh operating environments: Fully
  • compliant with the environmental requirements of NEMA
  • TS-1/TS-2 and the Caltrans specification for traffic signal
  • Control equint
  • Aluminum housing
  • Designed and manufactured in the USA
  • Lifetime Warranty
  • Descrip tion
  • The ComNet CopperLine CLFE(X)UTP Ethernet over UTP
  • line consists of four models that support 100Mbps Ethernet as
  • well as Pass-through Power over Ethernet (PoE) twisted
  • pair cable (CAT5, UTP). These models support transmission
  • distances of up to 3,000 feet (914m) at 10 Mbps, or 2,100
  • feet (640m) at 100 Mbps. The CLFE1UTP, the CLFE4UTP,
  • CLFE8UTP and the CLFE16UTP transport, one, four, eight
  • or sixteen chann respectively. The IEEE 802.3-compliant
  • Ethernet electrical interface of these Ethernet extenders also
  • meets the requirements for IEEE 802.3af/at PoE power,
  • passing-through up to 30 watts of power per port to the
  • powered device (PD). The CLFE(X)UTP sies may also be
  • used interchangeably with other CopperLine Ethernet-over-
  • UTP extenders. LED indicators confirm operating status of
  • the device. Packaged in a rugged aluminum housing, these
  • units are designed for desktop or stand-alone mounting.
  • The E8UTP and CLFE16UTP are offered in EIA 19" 1U
  • high rack for easy installation. Environmentally hardened to
  • the requirements of NEMA TS-1/ TS-2 for most out-of-plant
  • applications, and true plug-and-play design ensures ease of
  • installation and operatio
  • CLFE(X)UTP
  • Ethernet-over-UTP/Twisted Pair Extender
  • with Pass-Through PoE
  • Applic ations
  • R etrofit existing analog CCTV installations to
  • Ethernet-based systems
  • CCTV systems for Casinos, airports, school campuses
  • E
  • Cu
  • PoE Power and Pass-through P
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items