CLFE4+1SMSPOEC | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CLFE4+1SMSPOEC | Ethernet Self Managed Switch, RJ45 Connector, 4-Port, 48 to 56 Volt DC, 130 Watt, 6.1" Length 5.3" Width 1.1" Height, With PoE+ and Coaxial Copperline Uplink Port

  • Manufacturer # CLFE4+1SMSPOEC
  • Anixter #678470
Design Features: MODULAR PORT CONFIGURATION
Device Technology: 10/100BASET
Number of Ports: 1-4
Features
  • Electrical Ports Support Auto-Negotiation for 10/100 Mbps, Full Duplex or Half Duplex Data
  • Pre-Programmed Port for Uplink
  • Supports Multicast, Unicast and Jumbo Frame
  • Automatic MDI/MDI-X Crossover
  • Power and Activity Status LED Indicators
  • Hot-Swappablack Modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items