CLFE4EOC - COMNET COMMUNUCATION NETWORKS - | Anixter
CLFE4EOC | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CLFE4EOC | Ethernet Extender, RJ45 Connector, 4-Port, Coax Cable, 9 to 15 Volt DC, 5 Watt, 6.1" Length 5.3" Width 1.1" Height, With Pass-Through PoE Twisted Pair Cable

  • Manufacturer # CLFE4EOC
  • Anixter #670621
Capacity: 4 CHANNEL
Type: TRANSMITTER
Description

Must be a reseller to purchase this product.

Features
  • Transmits Individual Ethernet Data Channels with Pass-Through Over Standard UTP or Coaxial Cable
  • Full 10/100 Mbps Bandwidth
  • Supports Multicast, Unicast and Jumbo Frame
  • Symmetric Bandwidth Provides Consistent Upload and Download with Virtually Zero Pacet Loss Over the Total Usable Distance
  • Complies with All Major IEEE Standards and RFC Network Protocols for UDP, TCP/IP, HTTP/HTTPs
  • LED Status Indicators Confirm Operating Status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items