CLH-RSJ | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CLH-RSJ | Cable Ladder End Splice Kit, 0.64" Width x 5" Depth x 2.42" Height, Steel, Black Zinc Coated, 1 Pair per Pack

  • Manufacturer # CLH-RSJ
  • Anixter #255420
Components: SPLICE
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Features
  • Robust Steel Construction with Black Zinc Finish
  • Compatible with Most Popular Ladder Brands and Accessories
  • Works on Both New and Existing Installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items