CLH-SD8 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CLH-SD8 | Cable Ladder Side Drop, 7.5" Width x 4.5" Depth x 6.1" Height, Aluminum, Black Powder Coated, With (3) Black Plastic Spool

  • Manufacturer # CLH-SD8
  • Anixter #255422
Components: RADIUS DROPS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Features
  • Cable Drop is Aluminum Construction with Black Powder Coat Finish
  • Spools are Black Plastic
  • Compatible with Most Popular Ladder Brands and Accessories
  • Works on Both New and Existing Installations
  • Protects Bend Radius
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items