CLRVE2COAX | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CLRVE2COAX | Dual Analog and IP Video over COAX Receiver

  • Manufacturer # CLRVE2COAX
  • Anixter #565819
Number of Channels: 1
Product Type: VIDEO RECEIVER
Signal Format: ANALOG
Description

The ComNet(TM) CL(T, R)VE1COAX[POE][/M] is a communications link that combines composite analog baseband video and 10/100T(X) Ethernet on a single RG59 coaxial cable and transmits it up to 500 meters. The device is particularly suited to applications where the addition of IP Video to an existing analog video system is required. The CLTVE1COAXPOE[/M] models can provide power to the camera via PoE.



Must be a reseller to purchase this product.

Features
  • Simultaneous transmission of IP video, and composite analog video up to 500m over RG59 coaxial cable
  • Proprietary adaptive analog equalizer for extending the reach of composite analog video
  • Full-duplex digital communications
  • Continuous Transmitter to Rceiver Ethernet throughput up to 36Mbps
  • Continuous Receiver to Transmitter Ethernet throughput up to 4Mbps
  • Dual Channel Receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items