CLS-COOL1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CLS-COOL1 | Closet Cooler, 12 Volt DC at 200 mA, 50 CFM, 25 dBA, 15.71" Width x 5.75" Height, Wood, Oak, With Thermostatic Controller, 12 Volt Power Supply

  • Manufacturer # CLS-COOL1
  • Anixter #338893
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Mounts in Closet Doors to Remove Heat from Small Rack Systems
  • Rated 50 CFM, with Passive Intake and Active Exhaust
  • Two Solid Oak Vents Can be Stained or Painted to Match Desired Color
  • System Activates Automatically When Needed
  • Removes Heat from Close Where Small Rack Systems are Located
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items